Check Availability
  • BRADY 

    Nanotag Insert, Vinyl, Height: 1-1/4", Width: 5/8"

  • Item # 3GAJ1
  • Mfr. Model # NAN-GP B
Nanotag  Insert, Vinyl, Height: 1-1/4", Width: 5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NANOTAG™ is designed help identify and manage industrial equipment with minimal attachment space such as eyebolts and shackles, hoses and cables, breathing apparatuses, and small portable tools. While its form is designed to fit to the smallest of industrial applications, NANOTAG™ still aims to deliver up-to-date inspection information.
Show More Close
 

Technical Specifications

Item # 3GAJ1
Mfr. Model # NAN-GP B
UNSPSC #55121503
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Nanotag(TM) Insert
Material Vinyl
Legend Ref No. Next Insp Date Due
Height 1-1/4"
Width 5/8"
Header Ref No.
Legend Color White
Background Color Blue, White
Language English
Shape Rectangle
Indoor/Outdoor Usage Indoor/Outdoor
Write on Surface Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In