Check Availability
  • BRADY 

    Multi-Pole Breaker Lockout, 120/277, Clamp-On Lockout Type, Nylon

  • Item # 1D671
  • Mfr. Model # 66320
Multi-Pole Breaker Lockout, 120/277, Clamp-On Lockout Type, Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These universal multi-pole breaker lockouts are manufactured with durable, impact-modified nylon and are compatible with most two-or three-pole breakers with a tie bar. Each lockout clamps securely over its tie bar, and locks shut to prevent loosening.
Show More Close
 

Technical Specifications

Item # 1D671
Mfr. Model # 66320
UNSPSC #46171511
Catalog Page 1945
Shipping Weight 0.3 lbs
Country of Origin China *
Item Multi-Pole Breaker Lockout
Lockout Type Clamp-On
For Use With Breakers with Tie Bar
Circuit Breaker Voltage 120/277
Padlock Shackle Max. Dia. 9/32"
Color Red
Height 1"
Width 3/4"
Length 2-1/4"
Material Nylon
Max. Number of Padlocks 1
Standards OSHA 1910.147
OSHA Compliant Yes
* This product's country of origin is subject to change

Welcome Sign In