Check Availability
  • BRADY 

    Message Black/Yellow Anti-Slip Tread, 6" x 2.0 ft. Grit Oxide, Acrylic Adhesive, 24 PK

  • Item # 4ZH08
  • Mfr. Model # 78160
Message Black/Yellow Anti-Slip Tread, 6" x 2.0 ft. Grit Oxide, Acrylic Adhesive, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These antiskid, hazard-marking tape cleats offer an antiskid surface to hazardous areas while also sending a clear message to workers. The cleats are made of B-916-grit polyester tape.
Show More Close
 

Technical Specifications

Item # 4ZH08
Mfr. Model # 78160
UNSPSC #31201513
Catalog Page 1913
Shipping Weight 5.3 lbs
Country of Origin Taiwan *
Width - Tape 6"
Tape Color Black/Yellow
Item - Anti-Slip Tapes Anti-Slip Tread
Grit Material Oxide
Tape Adhesive Acrylic
Tape Shape Strip
Length - Tape 2.0 ft.
Tape Pattern Message
Tape Adhesive Strength 93 oz./in.
Glow-in-the-Dark No
Tape Legend Caution
Thickness 0.026"
Backing Pressure Sensitive Adhesive
Die Cut Yes
Performance Temp. -40 Degrees to 158 Degrees F
Standards ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22
Item Antislip Cleat
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms