Check Availability
  • BRADY 

    Medical and Hospital, No Header, Polyester, 5" x 3-1/2", Adhesive Surface, Not Retroreflective

  • Item # 1MBH1
  • Mfr. Model # 102713
Medical and Hospital, No Header, Polyester, 5" x 3-1/2", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sign alerts employees to the location of the AED in case of an emergency. Sign is self-sticking.
Show More Close
 

Technical Specifications

Item # 1MBH1
Mfr. Model # 102713
UNSPSC #55121704
Catalog Page 1918
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Medical and Hospital
Height 5"
Width 3-1/2"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header No Header
Legend Aed Automated External Defibrillator
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close