Check Availability
  • BRADY 

    Medical and Hospital, No Header, Plastic, 14" x 10", With Mounting Holes, Not Retroreflective

  • Item # 1MBG9
  • Mfr. Model # 102717
Medical and Hospital, No Header, Plastic, 14" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sign alerts employees to the location of the AED in case of an emergency. Sign has 4 mounting holes.
Show More Close
 

Technical Specifications

Item # 1MBG9
Mfr. Model # 102717
UNSPSC #55121704
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Medical and Hospital
Height 14"
Width 10"
Thickness 0.059"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend Aed Automated External Defibrillator
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close