Check Availability
  • BRADY 

    Marking Tape, Solid, Continuous Roll, 2" Width, 1 EA

  • Item # 1F018
  • Mfr. Model # 78141
Marking Tape, Solid, Continuous Roll, 2" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Permanent adhesive tape can be applied to most clean, dry surfaces. Engineer-grade tapes are outdoor-rated for 5 to 8 yr. For use in low-light conditions or blackouts. Min. application temperature: 65°F.
Show More Close
 

Technical Specifications

Item # 1F018
Mfr. Model # 78141
UNSPSC #31201516
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Marking Tape
Pattern Solid
Safety Tape Color Yellow
Width 2"
Roll Length 30 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 7.0 mil
Performance Temp. -40 Degrees to 200 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
* This product's country of origin is subject to change

Welcome Sign In