Check Availability
  • BRADY 

    Maintenance Label, 5/8"H, 1-1/2"W, PK14

  • Item # 33VG62
  • Mfr. Model # WO-43
Maintenance Label, 5/8"H, 1-1/2"W, PK14
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33VG62
Mfr. Model # WO-43
UNSPSC #55121606
Shipping Weight 0.01 lbs
Country of Origin Mexico *
Header Maintenance
Height 5/8"
Item Maintenance Label
Language English
Legend By_______Date_______
Legend/Background Color Black/White
Material Vinyl
No. of Labels 14
Subject Matter Maintenance
Width 1-1/2"
Write on Surface Yes
Background Color White
Legend Color Black
Metal Detectable No
UV Resistant Yes
Self-Adhesive Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In