Check Availability
  • Flexible Magnets
  • BRADY 

    Magnetic Strip, Indoor Adhesive, 4" Length, 1" Width, 1/16" Thickness, PK 10

  • Item # 20RX89
  • Mfr. Model # 58301
Magnetic Strip,  Indoor Adhesive,  4" Length,  1" Width,  1/16" Thickness,  PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

These B-859 magnetic mounting strips are engineered with pressure-sensitive adhesive on one side.
Show More Close
 

Technical Specifications

Item # 20RX89
Mfr. Model # 58301
UNSPSC #27112109
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Magnetic Strip
Nonmagnetic Side Indoor Adhesive
Length 4"
Width 1"
Thickness 1/16"
Material Magnetic Mounting Strips
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms