Check Availability
  • BRADY 

    Machine/Equipment Label,4 In. H,PK5

  • Item # 8RJR9
  • Mfr. Model # EL-4
Machine/Equipment Label,4 In. H,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8RJR9
Mfr. Model # EL-4
UNSPSC #55121606
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Machine/Equipment Label
Language English
Legend Danger- Arc Flash Hazard! Follow Requirements In NFPA 70 E for Safe Work Practices and Appropriate PPE. Failure to Comply Can Result In Death or Injury!
Header Danger
Material Polyester
Height 4"
Width 6"
Legend Color Black
Background Color White
Legend Style Symbol and Text
Shape Rectangle
Write on Surface No
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
Self-Adhesive Yes
Header Legend Color White
Header Background Color Red
Metal Detectable No
Standards NEC; NFPA 70E; OSHA 1910.331-335
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close