Check Availability
  • BRADY 

    Machine/Equipment Label, PK5

  • Item # 3XAW9
  • Mfr. Model # 86879
Machine/Equipment Label, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These labels are manufactured with self-sticking polyester for added durability in machine and labeling applications.
Show More Close
 

Technical Specifications

Item # 3XAW9
Mfr. Model # 86879
UNSPSC #55121606
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Machine/Equipment Label
Background Color White
Header Safety First
Height 3-1/2"
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
Language English
Material Polyester
Retroreflective Grade Not Retroreflective
Shape Rectangle
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Width 5"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In