Check Availability
  • BRADY 

    Machine/Equipment Label, 3-1/2 In. H, PK5

  • Item # 3XAP2
  • Mfr. Model # 86170
Machine/Equipment Label, 3-1/2 In. H, PK5 Machine/Equipment Label,3-1/2 In. H,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XAP2
Mfr. Model # 86170
UNSPSC #55121704
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Machine/Equipment Label
Language English
Legend This Water is Unsafe to Drink
Header Warning
Material Polyester
Height 3-1/2"
Width 5"
Legend Color Black
Background Color White
Legend Style Symbol and Text
Shape Rectangle
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
Self-Adhesive Yes
Header Legend Color Black
Header Background Color Orange
Metal Detectable No
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions