Check Availability
  • BRADY 

    Machine/Equipment Label, 3-1/2 In. H, PK5

  • Item # 3XAL4
  • Mfr. Model # 86161
Machine/Equipment Label, 3-1/2 In. H, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XAL4
Mfr. Model # 86161
UNSPSC #55121704
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Machine/Equipment Label
Language English
Legend Hot Surface Do Not Touch
Header Warning
Material Polyester
Height 3-1/2"
Width 5"
Legend Color Black
Background Color White
Legend Style Symbol and Text
Shape Rectangle
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
Self-Adhesive Yes
Header Legend Color Black
Header Background Color Orange
Metal Detectable No
Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
* This product's country of origin is subject to change

Compliance and Restrictions