Check Availability
  • BRADY 

    Machine/Equipment Label,English,PK5

  • Item # 3WZW1
  • Mfr. Model # 86199
Machine/Equipment Label,English,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These labels are manufactured with self-sticking polyester for added durability.
Show More Close
 

Technical Specifications

Item # 3WZW1
Mfr. Model # 86199
UNSPSC #55121718
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Machine/Equipment Label
Language English
Legend Electrical Power Shut-Off
Header No Header
Material Polyester
Height 3-1/2"
Width 5"
Legend Color Red
Background Color White
Legend Style Text
Shape Rectangle
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
Self-Adhesive Yes
Metal Detectable No
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions