Check Availability
  • BRADY 

    Machine/Equipment Label, 1inHx2inW, Vinyl

  • Item # 20TA10
  • Mfr. Model # 87035
Machine/Equipment Label, 1inHx2inW, Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These PCB markers are designed in compliance with EPA 40 CFR Part 761 Subpart C for identification of PCB contaminated equipment and waste.
Show More Close
 

Technical Specifications

Item # 20TA10
Mfr. Model # 87035
UNSPSC #55121606
Shipping Weight 0.014 lbs
Country of Origin USA *
Item Machine/Equipment Label
Language English
Legend No Pcbs
Header No Header
Material Vinyl
Height 1"
Width 2"
Legend Color White
Background Color Blue
Legend Style Text
Shape Rectangle
Write on Surface No
Indoor/Outdoor Usage Indoor/Outdoor
Laminated No
Self-Adhesive Yes
Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
* This product's country of origin is subject to change

Compliance and Restrictions