Check Availability
  • BRADY 

    Machine/Equipment Label,3-1/2inHx5inW

  • Item # 20RZ45
  • Mfr. Model # 60373
Machine/Equipment Label,3-1/2inHx5inW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These labels are manufactured with self-sticking polyester for added durability in machine and labeling applications.
Show More Close
 

Technical Specifications

Item # 20RZ45
Mfr. Model # 60373
UNSPSC #55121606
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Machine/Equipment Label
Language English
Legend Danger Starts Automatically.
Header Dnager
Material Polyester
Height 3-1/2"
Width 5"
Legend Color Black
Background Color White
Legend Style Symbol and Text
Shape Rectangle
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
Self-Adhesive Yes
Header Legend Color White
Header Background Color Red
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions