Check Availability
  • BRADY 

    Lockout Tagout, Danger/Peligro, Polyester, 10" x 7", Adhesive Surface, Not Retroreflective

  • Item # 38J588
  • Mfr. Model # 124099
Lockout Tagout, Danger/Peligro, Polyester, 10" x 7", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38J588
Mfr. Model # 124099
UNSPSC #55121704
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Lockout Tagout
Height 10"
Width 7"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Danger/Peligro
Header Legend Color White
Header Background Color Black, Red, White
Legend Lock Out Electrical Switches Before Entering/Bloquear El Equipo Antes De Entrar
Sign Legend Color Black
Sign Background Color White
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms