Check Availability
  • BRADY 

    Lockout Hasp, Snap-On Lockout Hasp Style, Plastic

  • Item # 15Y528
  • Mfr. Model # LH220A-RD
Lockout Hasp, Snap-On Lockout Hasp Style, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This nonconductive lockout hasp is manufactured with strong, rigid plastic resin and is designed to offer exceptional electrical insulating characteristics. It also offers high flexibility and excellent resistance to heat, cracking, and most chemicals.
Show More Close
 

Technical Specifications

Item # 15Y528
Mfr. Model # LH220A-RD
UNSPSC #46171511
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Lockout Hasp
Lockout Hasp Style Snap-On
Color Red
Max. Number of Padlocks 1
Material Plastic
Length 7"
Padlock Shackle Max. Dia. 5/16"
Nonsparking Yes
Standards OSHA 1910.147
OSHA Compliant Yes
Legend No Legend
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms