This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Load Limit, Caution, Polyester, 7" x 10", Not Retroreflective

  • Item # 40U091
  • Mfr. Model # 127664
Load Limit, Caution, Polyester, 7" x 10", Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 40U091
Mfr. Model # 127664
UNSPSC #55121704
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Load Limit
Height 7"
Width 10"
Thickness 0.010"
Sign Material Polyester
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Maximum Load _____Lbs.
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms