Check Availability
  • BRADY 

    Lift Truck Traffic, Stop, Aluminum, 18" x 12", With Mounting Holes, High Intensity Prismatic

  • Item # 4HDA4
  • Mfr. Model # 112628
Lift Truck Traffic, Stop, Aluminum, 18" x 12", With Mounting Holes, High Intensity Prismatic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HDA4
Mfr. Model # 112628
UNSPSC #55121704
Shipping Weight 1.38 lbs
Country of Origin Mexico *
Item Traffic Sign
Sign Subject Matter Lift Truck Traffic
Height 18"
Width 12"
Thickness 0.090"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Stop
Header Legend Color White
Header Background Color Red
Legend Sound Horn Proceed With Caution
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant No
Operating Temp. Range -40 Degrees to 175 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms