Check Availability
  • BRADY 

    Lean Training Kit, English

  • Item # 15Y912
  • Mfr. Model # 113238
Lean Training Kit, English
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Visual Workplace Foundations training kit is designed to provide a comprehensive foundation in core visual workplace concepts, principles, and tools of proven value for lean facilities.
Show More Close
 

Technical Specifications

Item # 15Y912
Mfr. Model # 113238
UNSPSC #60106108
Shipping Weight 2.96 lbs
Country of Origin USA *
Item Lean Training Kit
Safety Training and Reference Material Subject Lean Training
Safety Training and Reference Material Title Visual Workplace Foundations Training Kit
Language English
Provides Provides a comprehensive foundation in core visual workplace concepts, principles, and tools of proven value for both lean novices and experts. Produced by Dr. Gwendolyn D. Galsworth, PhD, founder of the QMI/Visual-Lean(R) Institute. Covers visual techniques and best practices that are critical to any lean, 5S or kaizen initiative. See 150 examples and listen to actual users insights and experiences. Kit contents: 6 DVD Set, 2-CD Audio Set (includes additional coaching for managers and trainers), 1 Handbook and 1 Tote Bag.
Includes 6 DVD Set (4 Modules and Overview), 2-CD Audio Set, 1 Associate Handbook and 1 Tote Bag
* This product's country of origin is subject to change

Compliance and Restrictions