Check Availability
  • BRADY 

    Lean Training DVD, English

  • Item # 15Y908
  • Mfr. Model # 113244
Lean Training DVD, English
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This is the first DVD from the Visual Workplace Foundations Training Kit, entitled "The Basics of Visual Thinking." Sold separately for those wishing to get an overview of the series content and instructional approach.
Show More Close
 

Technical Specifications

Item # 15Y908
Mfr. Model # 113244
UNSPSC #60106108
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Lean Training DVD
Safety Training and Reference Material Subject Lean Training
Safety Training and Reference Material Title Visual Workplace Foundations, 1st Module
Language English
Provides This is the first DVD from the Visual Workplace Foundations Training Kit, entitled "The Basics of Visual Thinking." Sold separately for those wishing to get an overview of the series content and instructional approach.
Includes (1) DVD
* This product's country of origin is subject to change

Compliance and Restrictions