Check Availability
  • BRADY 

    Lean Training CDs,English

  • Item # 15Y909
  • Mfr. Model # 113240
Lean Training CDs,English
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 2-CD audio set is designed to provide coaching for managers on effectively training and leading a visual workplace conversion.
Show More Close
 

Technical Specifications

Item # 15Y909
Mfr. Model # 113240
UNSPSC #60106108
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Lean Training CD's
Safety Training and Reference Material Subject Lean Training
Safety Training and Reference Material Title Visual Workplace Foundations
Language English
Video Length No Video
Provides This 2-CD audio set is part of the Visual Workplace Foundations Training Kit, but can also be purchased separately. The audio CDs provide coaching for managers on effectively training and leading a visual workplace conversion. Produced by Dr. Gwen Galsw
Includes (2) Audio CDs
* This product's country of origin is subject to change

Compliance and Restrictions