Check Availability
  • BRADY 

    Labeled Lockout Hasp, Snap-On Lockout Hasp Style, Aluminum

  • Item # 9MFH7
  • Mfr. Model # 65974
Labeled Lockout Hasp, Snap-On Lockout Hasp Style, Aluminum Labeled Lockout Hasp,Gold,6 Padlock,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These lockout hasps help to ensure employee safety with tough, anodized aluminum alloy construction and tamperproof locking tabs. Each hasp features a write-on surface that accepts pencil, pen, and permanent marker. The pen and pencil markings can be easily erased for repeated use.
Show More Close
 

Technical Specifications

Item # 9MFH7
Mfr. Model # 65974
UNSPSC #46171501
Catalog Page 1951
Shipping Weight 1.4 lbs
Country of Origin China *
Item Labeled Lockout Hasp
Lockout Hasp Style Snap-On
Color Gold
Max. Number of Padlocks 6
Material Aluminum
Coating Material Anodized
Length 7-1/4"
Width 3"
Padlock Shackle Max. Dia. 5/16"
Standards OSHA 1910.147
OSHA Compliant Yes
Legend Danger Do Not Operate
Includes Write On Label Surface
Reverse Side Legend Danger Only the individual(s) who have signed below may remove this lock/tag.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms