Check Availability
  • BRADY 

    Label Cartridge, Black/White, 3/4 In. W

  • Item # 4EE39
  • Mfr. Model # X-11-499
Label Cartridge, Black/White, 3/4 In. W Label Cartridge,Black/White,3/4 In. W Label Cartridge,Black/White,3/4 In. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These printable labels are designed for use with IDXPERT™ and LABXPERT™ printers.
Show More Close
 

Technical Specifications

Item # 4EE39
Mfr. Model # X-11-499
UNSPSC #44102412
Catalog Page 1929
Shipping Weight 0.14 lbs
Country of Origin Mexico *
Item Label Tape Cartridge
Size 3/4 x 1/2"
For Use With Mfr. No. XPERT-KEY, LABXPERT-KEY
Includes 275/Roll
Standards ASTM D 1000; CSA; Halogen Free (DIN VDE 0472 Part 815); UL Recognized
Material Nylon Cloth
* This product's country of origin is subject to change

Compliance and Restrictions