Check Availability
  • BRADY 

    Label, Black/Orange, 3"W x 2-1/4"

  • Item # 6XHA5
  • Mfr. Model # B30-241-595-ANSIWA
Label, Black/Orange, 3"W x 2-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These labels feature pre-printed headers with additional space for custom messages. They also feature vinyl construction to help conform to rough and irregular surfaces in indoor and outdoor environments.
Show More Close
 

Technical Specifications

Item # 6XHA5
Mfr. Model # B30-241-595-ANSIWA
UNSPSC #55121611
Shipping Weight 1.7 lbs
Country of Origin Mexico *
Item Label
Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Maker Product Type Label
Primary Label Application Pipe Markers
Application Pipemarkers, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash And Visual Workplace Labels
Background Color Black/Orange
Length 2-1/4"
Width 3"
Tape Format Die Cut - Tag
Legend Warning
Labels per Roll 300
Color Black/Orange
Adhesive Yes
Temp. Range -40 Degrees to 180 Degrees F
Metal Detectable No
Standards RoHS Compliant
Height 2-1/4"
Includes 300 Labels/Roll
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In