Check Availability
  • BRADY 

    Label, Arc Flash, PK5

  • Item # 5RB53
  • Mfr. Model # 101950
Label, Arc Flash, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Arc Flash and Shock labels feature polyester construction, industrial grade adhesive, and an overlaminate to withstand harsh environments.
Show More Close
 

Technical Specifications

Item # 5RB53
Mfr. Model # 101950
UNSPSC #55121606
Catalog Page 1935
Shipping Weight 0.04 lbs
Country of Origin Mexico *
Item Arc Flash Protection Label
Language English
Legend Warning Arc Flash Hazard Appropriate PPE Required
Header Warning
Material Polyester
Height 3-1/2"
Width 5"
Legend Color Black
Background Color White
Legend Style Symbol and Text
Shape Rectangle
Write on Surface No
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
Self-Adhesive Yes
Header Legend Color Black
Header Background Color Orange
Metal Detectable No
Standards NEC; NFPA 70E; OSHA 1910.331-335
* This product's country of origin is subject to change

Compliance and Restrictions