Check Availability
  • BRADY 

    Label, 4"H, 4"W, PK500

  • Item # 35TJ52
  • Mfr. Model # 53070
Label, 4"H, 4"W, PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35TJ52
Mfr. Model # 53070
UNSPSC #55121606
Shipping Weight 3.07 lbs
Country of Origin USA *
Item Label
Material Vinyl
Legend (NFPA Diamond) Health Hazard...Fire Hazard...Etc.
Height 4"
Width 4"
Metal Detectable No
Write on Surface Yes
Shape Square
Indoor/Outdoor Usage Indoor/Outdoor
Laminated No
Self-Adhesive Yes
Language English
Hazard Communication Standard NFPA
No. of Labels 500
Standards OSHA 1910.1200; Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704
Legend/Background Color Black/Blue/Red/Yellow/White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms