This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BRADY 

    Label, White, 1/2"W x 1-1/4"

  • Item # 34CJ31
  • Mfr. Model # WML-905-502-2S
Label, White, 1/2"W x 1-1/4"

Product Details

These repositionable vinyl cloth labels are designed for use with the I.D. PRO® Plus, LS2000, and BradyMarker™ XC Plus printers, available separately.
Show More Close
 

Technical Specifications

Item # 34CJ31
Mfr. Model # WML-905-502-2S
UNSPSC #55121606
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item Label
Printer Series Compatibility BradyMarker XC Plus, I.D. PRO Plus, LS2000
Label Maker Product Type Label
Primary Label Application Equipment Panel Labels
Application Cable and Wire Marking, Panel Labeling
Background Color White
Length 1-1/4"
Width 1/2"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 500
Color White
Adhesive Permanent Rubber Based
Temp. Range -40 Degrees to 176 Degrees F
Metal Detectable No
Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155
Height 1-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms