Check Availability
  • BRADY 

    Label, White, 1-3/16"W x 51/64"

  • Item # 34CJ03
  • Mfr. Model # PTLFT-01-8425
Label, White, 1-3/16"W x 51/64" Label,White,1.18inWx0.79inH,Permanent AC Label,White,1.18inWx0.79inH,Permanent AC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These labels are designed for use with the TLS 2200® and TLS-PC Link™ Thermal Transfer Portable Printers.
Show More Close
 

Technical Specifications

Item # 34CJ03
Mfr. Model # PTLFT-01-8425
UNSPSC #55121606
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Label
Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Label Maker Product Type Label
Primary Label Application Equipment Panel Labels
Application Cable and Wire Marking, Panel Labeling, Voice and Data ID
Background Color White
Length 51/64"
Width 1-3/16"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 250
Color White
Adhesive Permanent Acrylic
Temp. Range -94 Degrees to 194 Degrees F
Metal Detectable No
Standards ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms