Check Availability
  • BRADY 

    Label, White, 1-3/4"W x 1"

  • Item # 34CJ01
  • Mfr. Model # PTLFP-02-425
Label, White, 1-3/4"W x 1" Label,White,1.75in.Wx1in.H Label,White,1.75in.Wx1in.H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These labels are designed for use with the TLS 2200® and TLS-PC Link™ Thermal Transfer Portable Printers.
Show More Close
 

Technical Specifications

Item # 34CJ01
Mfr. Model # PTLFP-02-425
UNSPSC #55121606
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Label
Printer Series Compatibility BMP61, BMP71, TLS 2200, TLS-PC LINK
Label Maker Product Type Label
Primary Label Application Equipment Panel Labels
Application Cable and Wire Marking, Panel Labeling, Voice and Data ID
Background Color White
Length 1"
Width 1-3/4"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 100
Color White
Adhesive Permanent Acrylic Pressure Sensitive
Temp. Range -94 Degrees to 176 Degrees F
Metal Detectable No
Standards ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Height 1"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In