This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

Label,  Dot Matrix Printers,  Label,  Equipment Panel Labels

See alternate products available online.

Product Details

These polyester labels are designed for use with Dot Matrix printers, available separately.
Show More Close
 

Technical Specifications

Item # 34CG93
Mfr. Model # DAT-45-619-10
UNSPSC #55121606
Shipping Weight 0.78 lbs
Country of Origin USA *
Item Label
Printer Series Compatibility Dot Matrix Printers
Label Maker Product Type Label
Primary Label Application Equipment Panel Labels
Application Cable and Wire Marking, Panel Labeling
Background Color White
Length 7/16"
Width 1/2"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 10,000
Color White
Adhesive Permanent Acrylic
Temp. Range -94 Degrees to 293 Degrees F
Metal Detectable No
Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Height 7/16"
Material Brady B-619 Permanent Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In