This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BRADY 

    Label, White, 1"W x 1/2"

  • Item # 34CG80
  • Mfr. Model # DAT-28-121-10
Label, White, 1"W x 1/2"

Product Details

These labels are designed for use with Dot Matrix printers, available separately.
Show More Close
 

Technical Specifications

Item # 34CG80
Mfr. Model # DAT-28-121-10
UNSPSC #55121606
Shipping Weight 1.45 lbs
Country of Origin Mexico *
Item Label
Printer Series Compatibility Dot Matrix Printers
Label Maker Product Type Label
Primary Label Application Equipment Panel Labels
Application Cable and Wire Marking, Panel Labeling
Background Color White
Length 1/2"
Width 1"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 10,000
Color White
Adhesive Removable Rubber
Temp. Range -94 Degrees to 140 Degrees F
Metal Detectable No
Standards ASTM D 1000; ASTM D 2979; ASTM G 155
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms