This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Label, Silver, 1-5/8"W x 3/4"

  • Item # 34CG54
  • Mfr. Model # CL-317-969-BK
Label, Silver, 1-5/8"W x 3/4"

See alternate products available online.

Product Details

These metallized polyester labels are designed for use with the I.D. PRO® Plus, LS2000, and BradyMarker™ XC Plus printers.
Show More Close
 

Technical Specifications

Item # 34CG54
Mfr. Model # CL-317-969-BK
UNSPSC #55121606
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item Label
Printer Series Compatibility BradyMarker XC Plus, I.D. PRO Plus, LS2000
Label Maker Product Type Label
Primary Label Application Arc Flash Labeling
Application Circuit Board ID - Through Hole Top, General and Industrial ID, Panel Labeling
Background Color Silver
Length 3/4"
Width 1-5/8"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 250
Color Silver
Adhesive Permanent Acrylic
Temp. Range -94 Degrees to 293 Degrees F
Metal Detectable No
Standards ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Height 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In