Check Availability
  • BRADY 

    Label, Blank, Yellow, 1" Character Height, 25 PK

  • Item # 32MJ34
  • Mfr. Model # 5920-BLANK
Label, Blank, Yellow, 1" Character Height, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 32MJ34
Mfr. Model # 5920-BLANK
UNSPSC #60111304
Shipping Weight 0.025 lbs
Country of Origin USA *
Item Label
Character Blank
Character Height 1"
Overall Height 1-1/2"
Overall Width 1"
Character Type Blank
Material Retroreflective Sheeting
Background Color Yellow
Retroreflective Grade High Intensity Prismatic
Markers per Card 1
Number of Cards 1
Character Width 21/32"
Standards ASTM D 2979; Fed. Spec. L-S-300 (Class 1); Fed. Spec. L-S-300 (Class 4)
Package Type Sheet
Die Cut Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov