Check Availability
  • BRADY 

    Label, White/Transluscent, 61/64"W x 1-3/8"

  • Item # 31DX02
  • Mfr. Model # JET-30-117-2
Label, White/Transluscent, 61/64"W x 1-3/8"
Qty
  • Sale Price
    $258.06 / pkg. of 45
    Web Price $262.62
    Offer Ends 04/30/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These blank, printable, self-laminating vinyl labels are designed for use with ink jet printers, sold separately.
Show More Close
 

Technical Specifications

Item # 31DX02
Mfr. Model # JET-30-117-2
UNSPSC #55121606
Shipping Weight 1.52 lbs
Country of Origin USA *
Item Label
Printer Series Compatibility Ink Jet Printers
Label Maker Product Type Label
Primary Label Application Equipment Panel Labels
Application Cable and Wire Marking
Background Color Translucent/White
Length 1-3/8"
Width 61/64"
Tape Format Die Cut - Tag
Legend No Legend
Labels per Roll 45
Color White/Transluscent
Adhesive Permanent Acrylic
Temp. Range -40 Degrees to 158 Degrees F
Standards ASTM D 1000; ASTM D 2979; ASTM G 155
Height 1-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In