Check Availability
  • BRADY 

    Label, 10in. H x 7-1/2in. W, PK5

  • Item # 29TT20
  • Mfr. Model # 52174
Label, 10in. H x 7-1/2in. W, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29TT20
Mfr. Model # 52174
UNSPSC #55121606
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Label
Material Paper
Legend Health Hazard Fire Hazard Instability
Height 10"
Width 7-1/2"
Shape Rectangle
Indoor/Outdoor Usage Indoor Only
Laminated Yes
Self-Adhesive Yes
Language English
Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend/Background Color Black/Blue/Red/Yellow/White
* This product's country of origin is subject to change

Compliance and Restrictions