Check Availability
  • BRADY 

    Label, Orange/Black/White, 14"W x 10"

  • Item # 23MG38
  • Mfr. Model # 140889
Label, Orange/Black/White, 14"W x 10" Label,Orange/Black on White,Vinyl Label,Orange/Black on White,Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These ANSI Warning labels are designed for use with the Brady BBP85 Sign and Label Printer, sold separately. The indoor/outdoor grade vinyl labels are pre-printed with an orange and black WARNING header and additional space for custom messages. The headers meet ASME/ANSI Z535 standards. The low-shrink vinyl offers 8-10 year outdoor durability, and the ultra-aggressive adhesive helps to conform to rough, highly textured and "difficult to adhere to" surfaces.
Show More Close
 

Technical Specifications

Item # 23MG38
Mfr. Model # 140889
UNSPSC #55121606
Shipping Weight 3.75 lbs
Country of Origin Mexico *
Item Label
Printer Series Compatibility BBP85
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Pre-printed Sign Headers
Background Color Black/Orange/White
Length 10"
Width 14"
Tape Format Die Cut - Tag
Legend Warning
Labels per Roll 40
Color Orange/Black/White
Adhesive Yes
Temp. Range -40 Degrees to 180 Degrees F
Metal Detectable No
Standards RoHS Compliant
Height 10"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms