Check Availability
  • BRADY 

    Label, White, 1"W x 4"

  • Item # 13Y969
  • Mfr. Model # PTL-23-498
Label, White, 1"W x 4" Label,White,Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These labels are designed for use with the TLS 2200® and TLS-PC Link™ Thermal Transfer Portable Printers.
Show More Close
 

Technical Specifications

Item # 13Y969
Mfr. Model # PTL-23-498
UNSPSC #55121611
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Label
Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Label Maker Product Type Label
Primary Label Application Equipment Panel Labels
Application Wire and Cable Identification
Background Color White
Length 4"
Width 1"
Tape Format Die Cut - Tag
Legend Blank
Labels per Roll 25
Color White
Adhesive Yes
Temp. Range -40 Degrees to 175 Degrees F
Metal Detectable No
Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Height 4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms