Check Availability
  • BRADY 

    LEAN METRIC BOARD 37.25INX34.25IN GREY

  • Item # 15Y905
  • Mfr. Model # 114614
LEAN METRIC BOARD 37.25INX34.25IN GREY
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 6-Panel lean communication board is designed to facilitate communication between management and shop floor employees, as well as between different shifts and departments. The visual display can also be used to track key performance indicator trends, inform employees of scheduling assignments, and to post notices of upcoming events. The 6-panel board is made standard with self-adhesive document holders and the ability to display dry erase panels (sold separately).
Show More Close
 

Technical Specifications

Item # 15Y905
Mfr. Model # 114614
UNSPSC #44122016
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Six Panel Lean Communication Board
Mounting Style Wall Mount or Floor Stand
Height 34-1/4"
Width 37-1/4"
Color Gray
Material 1/4" Preboard with Polystyrene Foam Core
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms