This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Keep Hands Clear, No Header, Fiberglass, 10" x 10", With Mounting Holes, Not Retroreflective

  • Item # 4FV12
  • Mfr. Model # 69430
Keep Hands Clear, No Header, Fiberglass, 10" x 10", With Mounting Holes, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 4FV12
Mfr. Model # 69430
UNSPSC #55121704
Shipping Weight 0.42 lbs
Country of Origin USA *
Item Equipment Sign
Height 10"
Width 10"
Thickness 0.098"
Sign Material Fiberglass
Sign Mounting Style With Mounting Holes
Header No Header
Legend No Legend
Sign Legend Color Black
Sign Background Color Yellow
Printed Language No Text
Sign Shape Square
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 194 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms