This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Keep Hands Clear, Danger, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 35VG40
  • Mfr. Model # 143916
Keep Hands Clear, Danger, Plastic, 7" x 10", With Mounting Holes, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 35VG40
Mfr. Model # 143916
UNSPSC #55121704
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Keep Hands Clear
Height 7"
Width 10"
Thickness 0.059"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Danger
Header Legend Color White
Header Background Color Black, Red
Legend Pinch Points Watch Your Hands. Serious Injury Will Result
Sign Legend Color Black, Yellow
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms