Check Availability
Keep Clear, Eye Wash, Plastic, 18" x 8", Surface
  • BRADY 

    Keep Clear, Eye Wash, Plastic, 18" x 8", Surface

  • Item # 9HUH6
  • Mfr. Model # 20394LS
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 9HUH6
Mfr. Model # 20394LS
UNSPSC #46181810
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Eye Wash Sign
Sign Subject Matter Keep Clear
Height 18"
Width 8"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style Surface
Header Eye Wash
Header Legend Color Yellow
Header Background Color Black
Legend Keep Area Clear!
Sign Legend Color Black
Sign Background Color Black, Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant No
Operating Temp. Range -40 Degrees to 180 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms