Check Availability
  • BRADY 

    Keep Clear, Personal Eye Wash, Plastic, 18" x 8", Surface

  • Item # 8ZDT9
  • Mfr. Model # 22106LS
Keep Clear, Personal Eye Wash, Plastic, 18" x 8", Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BRADY® eye wash wall sign quickly and safely identifies the location of emergency eye wash equipment with its bold yellow color and easily recognizable graphics. Sign message reads “Personal Eye Wash.” Rigid plastic sign comes with predrilled mounting holes and self-adhesive mounting pads. 18"H x 8"W.
Show More Close
 

Technical Specifications

Item # 8ZDT9
Mfr. Model # 22106LS
UNSPSC #46181810
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Eye Wash Sign
Sign Subject Matter Keep Clear
Height 18"
Width 8"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style Surface
Header Personal Eye Wash
Header Legend Color Yellow
Header Background Color Black
Legend Keep Area Clear!
Sign Legend Color Yellow
Sign Background Color Black
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant No
Operating Temp. Range -40 Degrees to 180 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms