Check Availability
  • BRADY 

    Keep Clear, Eye Wash, Polyester, 7" x 10", Adhesive Surface, Not Retroreflective

  • Item # 30D244
  • Mfr. Model # 122699
Keep Clear, Eye Wash, Polyester, 7" x 10", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30D244
Mfr. Model # 122699
UNSPSC #55121704
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Eye Wash Sign
Sign Subject Matter Keep Clear
Height 7"
Width 10"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Eye Wash
Header Legend Color Yellow
Header Background Color Black
Legend Keep Area Clear!
Sign Legend Color Yellow
Sign Background Color Black, Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms