Check Availability
  • BRADY 

    Keep Clear, Eye Wash, Aluminum, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 30C930
  • Mfr. Model # 122388
Keep Clear, Eye Wash, Aluminum, 10" x 14", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30C930
Mfr. Model # 122388
UNSPSC #55121704
Shipping Weight 0.545 lbs
Country of Origin USA *
Item Eye Wash Sign
Sign Subject Matter Keep Clear
Height 10"
Width 14"
Thickness 0.035"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Eye Wash
Header Legend Color Yellow
Header Background Color Black
Legend Keep Area Clear!
Sign Legend Color Yellow
Sign Background Color Black, Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms