Check Availability
  • Inventory Labels
  • BRADY 

    Inventory Control Label, Property Tag, Black/Silver, 1-1/2" Height, 1/2" Width, Aluminum Foil

  • Item # 33VG81
  • Mfr. Model # WOAF-29
Inventory Control Label,  Property Tag,  Black/Silver,  1-1/2" Height,  1/2" Width,  Aluminum Foil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33VG81
Mfr. Model # WOAF-29
UNSPSC #55121606
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Inventory Control Label
Language English
Legend Property Tag
Header No Header
Material Aluminum Foil
Height 1-1/2"
Width 1/2"
Legend Color Black
Background Color Silver
Legend Style Text
Shape Rectangle
Self-Adhesive Yes
Header Legend Color White
Header Background Color Black
Metal Detectable No
No. of Labels 18
Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In