Check Availability
  • Inventory Labels
  • BRADY 

    Inventory Control Label, Stock No., Green/White, 1/2" Height, 1-1/2" Width, Vinyl, PK 18

  • Item # 33VG58
  • Mfr. Model # WO-37
Inventory Control Label,  Stock No.,  Green/White,  1/2" Height,  1-1/2" Width,  Vinyl,  PK 18
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33VG58
Mfr. Model # WO-37
UNSPSC #55121606
Shipping Weight 0.13 lbs
Country of Origin Mexico *
Item Inventory Control Label
Language English
Legend Stock No.
Header No Header
Material Vinyl
Height 1/2"
Width 1-1/2"
Background Color White
Legend Style Text
Shape Rectangle
Header Legend Color White
Header Background Color Green
Metal Detectable No
No. of Labels 18
Standards ASTM D 1000; ASTM D 2979; RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In