Check Availability
  • Inventory Labels
  • BRADY 

    Inventory Control Label, Inventory, Black/White, 1" Height, 1-1/2" Width, Vinyl, PK 9

  • Item # 33VG52
  • Mfr. Model # WO-27
Inventory Control Label,  Inventory,  Black/White,  1" Height,  1-1/2" Width,  Vinyl,  PK 9
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33VG52
Mfr. Model # WO-27
UNSPSC #55121606
Shipping Weight 0.072 lbs
Country of Origin USA *
Item Inventory Control Label
Language English
Legend Inventory
Header No Header
Material Vinyl
Height 1"
Width 1-1/2"
Legend Color Black
Background Color White
Legend Style Text
Shape Rectangle
Write on Surface Yes
Header Legend Color White
Header Background Color Black
Metal Detectable No
No. of Labels 9
Standards ASTM D 1000; ASTM D 2979; RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In