Check Availability
  • BRADY 

    Inspection Label, Polyester, Height: 5/8" x Width: 1-1/2", 364 PK

  • Item # 20RY21
  • Mfr. Model # 82590
Inspection Label, Polyester, Height: 5/8" x Width: 1-1/2", 364 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These write-on inspection labels are designed to provide easy identification for calibration, testing, and repair of tools and equipment. They are manufactured with durable, write-on polyester material B-744.
Show More Close
 

Technical Specifications

Item # 20RY21
Mfr. Model # 82590
UNSPSC #55121606
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Inspection Label
Language English
Legend After Date_______
Material Polyester
Height 5/8"
Width 1-1/2"
Legend/Background Color Red/White
Header Do Not Use
Shape Rectangle
Write on Surface Yes
Indoor/Outdoor Usage Indoor Only
Self-Adhesive Yes
No. of Labels 364
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In