Check Availability
  • BRADY 

    Indoor Polyester Tape, Photoluminescent, 2-1/4"W x 50 ft.

  • Item # 6XHD0
  • Mfr. Model # B30C-2250-526
Indoor Polyester Tape, Photoluminescent, 2-1/4"W x 50 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BradyGlo™ photoluminescent tape offers up to 10 hours of glow-in-the-dark identification for directional and evacuation situations including emergency utility shut-offs, fire extinguishers, alarm pulls, and vital equipment controls.
Show More Close
 

Technical Specifications

Item # 6XHD0
Mfr. Model # B30C-2250-526
UNSPSC #55121611
Catalog Page 1927
Shipping Weight 1.7 lbs
Country of Origin Mexico *
Item Tape
Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Maker Product Type Label
Primary Label Application Floor Marking
Application Egress Marking In Low Light Areas In and Along Stairwells of Public Buildings, Exit And Directional Signs, Identification of Fire Alarms And Extinguishers, Low Location Egress Pathway Markings, and Directional Systems For Escape or Evacuation Routes
Background Color Photoluminescent
Length 50 ft.
Width 2-1/4"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Photoluminescent
Label Type Indoor
Tape Material Polyester
Temp. Range -40 Degrees to 140 Degrees F
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms